

€2,031.70/ pieceexcl. VAT
€2,458.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EGSL |
Execution | Mini slide |
Guide | Ball bearing cage guide |
Spindle type | Ball screw |
Construction size | 55 |
Stroke length | 250 mm |
Spindle pitch | 12.7 mm/U |
Diameter spindle | 12.7 mm |
Repetition accuracy | ±0.015 mm |
Operating temperature | from 0 to 60 °C |
Max. feed force Fx | 300 N |
Degree of protection (IP) | 40 |
Weight | 4050 g |
Maximum Speed | 1 m/s |
Max. acceleration | 25 m/s² |
Material cover | Die-cast painted aluminum |
Guide strip material | Bearing steel |
Housing material | Wrought aluminium alloy, anodized |
Spindle material | Bearing steel |
Material spindle nut | Bearing steel |