

€8,881.53/ pieceexcl. VAT
€10,746.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PFML |
Housing material | Aluminium alloy |
Filtration level | 0.01 µm |
Drain type | Manual |
Operation temperature | from 5 to 60 °C |
Operating pressure | from 0 to 50 bar |
Maximum flow rate | 18980 l/min |
With reservoir | Yes |
Container material | High alloy steel, non-corrosive |
Material seal | NBR |
Filter element material | Boron silicate fibre |
Weight | 21000 g |