

€891.16/ pieceexcl. VAT
€1,078.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6-LDM1 |
Outlet air flow rate | 200 l/min |
Purge air flow rate | 235 l/min |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Flow direction | left ? right |
Dew point | -20°C |
With bracket | No |
Temperature range | from 2 to 50 °C |
Operating pressure | from 3 to 12.5 bar |
Housing material | Aluminium die-cast |
Bowl Material | Aluminium alloy |
Material seal | NBR |
Suitable for foods | Yes |
Weight | 1050 g |