FESTO

FESTO Manifold sub-base with 90° connections NAVW-1/4-NPT-1 152792

  • ERIKS:11630195
  • Manufacturer:4052568310370
Image 1
Save to list

€23.26/ pieceexcl. VAT

€28.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NAVW
Version
Manifold sub-base
Standard
ISO 5599/1
Port thread type
NPT
Port thread size
1/4 in
Supply thread type
NPT
Supply thread size
1/8 in
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
328