

€53.26/ pieceexcl. VAT
€64.44incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6-LOE |
Size | 6 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Bowl guard | Plastic |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
Flow direction | left ? right |
Maximum operating pressure | 16 |
Operating temperature | from 0 to 60 °C |
Ambient temperature | from 0 to 60 °C |
Reservoir capacity | 0.075 l |
Flow rate | 7200 l/min |
Suitable for foods | Yes |
Weight | 600 g |