

€119.99/ pieceexcl. VAT
€145.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4N-LOE |
Size | 4 |
Port thread type | NPT |
Port Size | 1/8-27 in |
Bowl guard | Integrated |
Bowl Material | Aluminium alloy |
Housing material | Aluminium die-cast |
Seal material | NBR |
Flow direction | left ? right |
Maximum operating pressure | 12 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Flow rate | 1100 l/min |
Weight | 354 g |