FESTO

FESTO Low consumption air gun LSP-1/4-D 35528

  • ERIKS:23212563
  • Manufacturer:4052568023287
Image 1
Save to list

€24.98/ pieceexcl. VAT

€30.23incl. VAT

53 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LSP
Material
Aluminium alloy
Connection position
Bottom
Connection
1/4 in
Port thread type
Internal thread BSPP (G)
Trigger
Short
Sound level
90
Max. operation pressure
10 bar
Length
101 mm
Weight
240 g