

€17.41/ pieceexcl. VAT
€21.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAS |
Version | Single sub-base |
Standard | ISO 15407-1 |
Connection position | Side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/8 in |
Supply thread type | Metric |
Supply thread size | M5 in |
Mounting | Through bore hole |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 67 |