

€164.17/ pieceexcl. VAT
€198.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DWA |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 50 mm |
Stroke length | 100 mm |
Port Size | Rc1/4 in |
Thread form piston-rod | Male thread with rod clevis |
Thread size piston-rod | M 16x1.5 |
Barrel material | Wrought aluminium alloy, anodized |
Material piston rod | Heat-treatment steel hard-chromium plated |
Seal material | NBR |
Material cover | Aluminium die-cast, anodized |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 1 to 10 bar |