FESTO

FESTO Hinge cylinder DW-80-100-Y-AB 557916

  • ERIKS:14086496
  • Manufacturer:4052568204167
Image 1
Save to list

€308.76/ pieceexcl. VAT

€373.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DW
Function
Double acting
Cushioning
Pneumatic
Magnetic
Yes
Bore diameter
80 mm
Stroke length
100 mm
Port Size
G3/8 in
Barrel material
Wrought aluminium alloy, anodized
Material piston rod
Hard chromium plated steel
Seal material
NBR
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1 to 10 bar