

€4.69/ meterexcl. VAT
€5.67incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN-R |
Hose material | TPE-A |
Internal diameter | 5 mm |
Wall thickness | 1.5 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 35 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Silver |
Minimum bending radius | 20 mm |
Hardness | D 62 +/-3 |
Weight per meter | 31.6 g |