FESTO

FESTO Handling module HSP-25-AP-SD-WL 533618

  • ERIKS:11646929
  • Manufacturer:4052568167738
Image 1
Save to list

€4,803.19/ pieceexcl. VAT

€5,811.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
25
Actuator
Semi-rotary drive
Y stroke
from 130 to 170 mm
Z stroke
from 50 to 70 mm
Connection
M5
With protective cover
Yes
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
7600 g