FESTO

FESTO Hand lever valve VHEF-P-B52-G14 5299716

  • ERIKS:13573630
  • Manufacturer:4052568422721
Image 1
Save to list

€105.60/ pieceexcl. VAT

€127.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHEF
Flow rate at 6 Bar
1200 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from -0.95 to 10 bar
Operation
Manual
Function
5/2 Bistable