

€88.50/ pieceexcl. VAT
€107.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VHEF |
Flow rate at 6 Bar | 700 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from -0.95 to 10 bar |
Operation | Manual |
Function | 5/3 closed |