

€277.47/ pieceexcl. VAT
€335.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFM |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 25 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 6 |
Housing material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -5 to 60 °C |
Operating pressure | from 1.5 to 10 bar |
Guide | Recirculating ball bearing |
Weight | 1221 g |
€230.43/ pieceexcl. VAT
€278.82incl. VAT
Estimated delivery date - 13/11/2026