

€566.11/ pieceexcl. VAT
€684.99incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMGC |
Gear unit flange size | 67 mm |
Motor flange size | 67 mm |
Gear unit type | Right-angle gear unit |
Gear ratio | 1:1 |
Max. input speed | 4500 |
Operation temperature | from -25 to 90 °C |
Degree of protection (IP) | IP54 |
Output Torque | 2 Nm |
Max. output torque | 2.1 Nm |
Torsional resistance | 0.105 Nm/arcmin |
Weight | 930 g |