

€518.18/ pieceexcl. VAT
€627.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMGC |
Gear unit flange size | 40 mm |
Motor flange size | 67 mm |
Gear unit type | Planetary gear unit |
Gear ratio | 25:1 |
Max. input speed | 6000 |
Operation temperature | from -25 to 90 °C |
Degree of protection (IP) | IP54 |
Output Torque | 14 Nm |
Max. output torque | 17.5 Nm |
Torsional resistance | 0.85 Nm/arcmin |
Weight | 550 g |