

€533.41/ pieceexcl. VAT
€645.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMGA |
Gear unit flange size | 80 mm |
Motor flange size | 80 mm |
Gear unit type | Planetary gear unit |
Gear ratio | 3:1 |
Max. input speed | 7000 |
Operation temperature | from -25 to 90 °C |
Degree of protection (IP) | IP54 |
Output Torque | 85 Nm |
Max. output torque | 136 Nm |
Torsional resistance | 6 Nm/arcmin |
Weight | 2000 g |