

€971.26/ pieceexcl. VAT
€1,175.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMGA |
Gear unit flange size | 120 mm |
Motor flange size | 100 mm |
Gear unit type | Planetary gear unit |
Gear ratio | 3:1 |
Max. input speed | 6500 |
Operation temperature | from -25 to 90 °C |
Degree of protection (IP) | IP54 |
Output Torque | 115 Nm |
Max. output torque | 184 Nm |
Torsional resistance | 12 Nm/arcmin |
Weight | 6000 g |