

€190.04/ pieceexcl. VAT
€229.95incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SVS |
Flow rate at 6 Bar | 120 l/min |
Operating pressure | from 3.5 to 8 bar |
Operation | Mechanical |
Function | 4/2 monostable |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |