

€91.85/ pieceexcl. VAT
€111.14incl. VAT
17 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SV |
Flow rate at 6 Bar | 95 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from -0.95 to 8 bar |
Operation | Manual |
Function | 5/2 monostable |
Construction size | 2.3 |
Ambient temperature | from -10 to 60 °C |
Housing material | Brass |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |