

€147.57/ pieceexcl. VAT
€178.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOOF |
Size | 50x55 mm |
Scanning principle | Optoelectronic |
Type of electric connection | Plug |
Type of switching output | PNP |
Type of switch function | Switchable |
Operating voltage at DC | 10 - 30 V DC |
Setting procedure | Teach-In |
Type of light | Red |
Max. output current | 100 |
Switching frequency | 2000 Hz |
Degree of protection (IP) | IP67 |
Ambient temperature | from -10 to 60 °C |
Material housing | PC |
Operating status display | Yellow LED |
Weight | 30 g |