FESTO

FESTO Foot mounting HZS-25 151931

  • ERIKS:11630133
  • Manufacturer:4052568030889
Image 1
Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
25 mm
Weight
99 g