

€33.33/ pieceexcl. VAT
€40.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HZB |
Execution | Foot mounting |
Material | Aluminium alloy |
Suitable for diameter | 16 mm |
Weight | 48 g |