

€56.18/ pieceexcl. VAT
€67.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 50 mm |
Weight | 352 g |
€17.97/ pieceexcl. VAT
€21.74incl. VAT
Estimated delivery date - 13/11/2026