

€27.76/ pieceexcl. VAT
€33.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 20 mm |
Weight | 70 g |
€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 13/11/2026