FESTO

FESTO Foot mounting HSR-12-FW 30923

  • ERIKS:11627850
  • Manufacturer:4052568022778
Image 1
Save to list

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
12 mm
Weight
87 g