FESTO

FESTO Foot mounting HNA-12-R3 537252

  • ERIKS:11648094
  • Manufacturer:4052568049294
Image 1
Save to list

€6.72/ pieceexcl. VAT

€8.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HNA
Execution
Foot mounting
Material
Steel
Suitable for diameter
12 mm
Weight
39 g