

€36.96/ pieceexcl. VAT
€44.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HNA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 100 mm |
Weight | 814 g |