

€3.87/ pieceexcl. VAT
€4.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRHBN |
Execution | Foot mounting |
Material | Stainless steel |
Suitable for diameter | 12 mm |
Suitable for foods | Yes |
Weight | 43 g |