

€101.46/ pieceexcl. VAT
€122.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4 |
Size | 4 |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 1 µm |
Drain type | Automatic |
Operation temperature | from 5 to 60 °C |
Operating pressure | from 2 to 12 bar |
With reservoir | Yes |
Container material | Aluminium alloy |
Bowl guard | Integrated |
Material seal | NBR |
Filter element material | Boron silicate fibre |
Weight | 350 g |