FESTO

FESTO Filter regulator MS9-LFR-G-D7-CUV-AG-BAR-AS 564121

  • ERIKS:12267856
  • Manufacturer:4052568211523
Image 1
Save to list

€268.28/ pieceexcl. VAT

€324.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Function
Filter-Regulator
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
Aluminium alloy
Flow direction
left ? right
Lockable
Yes
Weight
2400 g
Housing material
Aluminium die-cast