

74,58 €/ pieceexcl. VAT
90,24 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LF |
Size | Mini |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
Drain type | Manual |
Flow Rate (6.3 bar - delta p = 1 bar) | 1200 |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | PE |
Weight | 250 g |
27,36 €/ pieceexcl. VAT
33,11 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026