

€1.30/ pieceexcl. VAT
€1.57incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CV |
Material | Polyurethane |
Shape | Blanking plug |
Connection 1 | CK connection 8mm |
Operating temperature | from -10 to 60 °C |