FESTO

FESTO Electric cylinder unit EPCS-BS-45-200-3P-A-ST-M-H1-PLK-AA 8118278

  • ERIKS:14086314
  • Manufacturer:4052568466145
Image 1
Save to list

€903.22/ pieceexcl. VAT

€1,092.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EPCS
Type
Simplified Motion
Magnetic
Yes
Construction size
45
Stroke length
200 mm
Housing material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive
Operating temperature
from 0 to 50 °C