

€833.15/ pieceexcl. VAT
€1,008.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EPCS |
Type | Simplified Motion |
Magnetic | Yes |
Construction size | 32 |
Stroke length | 100 mm |
Housing material | Wrought aluminium alloy, smooth anodized |
Material piston rod | High alloy steel, non-corrosive |
Operating temperature | from 0 to 50 °C |