FESTO

FESTO Electric cylinder EPCC-BS-60-350-12P-A 5428911

  • ERIKS:14086344
  • Manufacturer:4052568452902
Image 1
Save to list

€514.60/ pieceexcl. VAT

€622.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EPCC
Magnetic
Yes
Construction size
60
Stroke length
350 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 12x1.25
Housing material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive
Operating temperature
from 0 to 60 °C
Guide
Plain bearing guide