FESTO

FESTO Distributor block FR-8-1/2 6411

  • ERIKS:23212529
  • Manufacturer:4052568001216
Image 1
Save to list

€134.14/ pieceexcl. VAT

€162.31incl. VAT

27 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FR
Primary thread size
G3/4 in
Secondary thread size
G1/2 in
Material
Aluminium die-cast
Max. operating pressure
16 bar
Temperature
from -10 to 60 °C
Number of outputs
8