

€15.15/ pieceexcl. VAT
€18.33incl. VAT
36 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FR |
Primary thread size | G1/4 in |
Secondary thread size | G1/4 in |
Material | Aluminium die-cast |
Max. operating pressure | 16 bar |
Temperature | from -10 to 80 °C |
Number of outputs | 3 |