

€113.45/ pieceexcl. VAT
€137.27incl. VAT
1 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | WA |
Connection | M9 |
Drain type | Fully-automatic |
Condensate drain connection | PK-4 |
Type of actuation | Mechanical |
Valve function | 2/2 open, monostable |
Operating pressure | from 1.5 to 14 bar |
Operating temperature | from 0 to 50 °C |
Housing material | Aluminium alloy |
Medium | Water |
Weight | 92 g |