

€23.23/ pieceexcl. VAT
€28.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AEN-S |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 6 mm |
Stroke length | 10 mm |
Port Size | M 3 mm |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Female Thread |
Barrel material | Wrought aluminium alloy, smooth anodized |
Material piston rod | High alloy steel, non-corrosive |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 2.5 to 8 bar |