FESTO

FESTO Compact cylinder DPDM-Q-6-5-S-PA 4830970

  • ERIKS:14167666
  • Manufacturer:4052568292706
Image 1
Save to list

€61.90/ pieceexcl. VAT

€74.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DPDM-S
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
6 mm
Stroke length
5 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 36x2
Housing material
Wrought aluminium alloy, anodized
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 80 °C
Operating pressure
from 2 to 8 bar