

€3.38/ pieceexcl. VAT
€4.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPKA-D |
Material | PA66, glass fiber reïnforced |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 6 mm |
Nominal size | 4 |
Sealing | NBR |
Material of threaded seal | PA66, glass fiber reïnforced |
Ambient temperature | from -10 to 60 °C |
Operating pressure | from -0.95 to 10 bar |
Weight | 4.2 g |