

€284.50/ pieceexcl. VAT
€344.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSNG |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 160 mm |
Weight | 6001 g |