

€140.58/ pieceexcl. VAT
€170.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSNG |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 125 mm |
Weight | 3071 g |