

€65.97/ pieceexcl. VAT
€79.82incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LGB |
Execution | Clevis foot mounting |
Material | Cast steel |
Suitable for diameter | 50 mm |
Weight | 540 g |