

€82.54/ pieceexcl. VAT
€99.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLMC |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 50 mm |
Suitable for foods | Yes |
Weight | 254 g |