

€32.56/ pieceexcl. VAT
€39.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MUP |
Execution | Central support |
Material | Anodised aluminium |
Suitable for diameter | 18, 25 mm |
Weight | 33 g |