

€17.93/ pieceexcl. VAT
€21.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SCK |
Material | Aluminium |
Shape | Bulkhead fitting |
Connection 1 | CK connection 9mm |
Nominal size | 22 mm |
Wrench width | 22 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |