

€4.82/ pieceexcl. VAT
€5.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQH-H |
Manufacturer ID | NPQH-H-G18F-Q4-P10 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Nominal size | 3 mm |
Operating pressure | from -0.95 to 20 bar |
Operating temperature | from 0 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM |
Release sleeve material | Brass, Nickel-plated |
Grab ring material | High alloy steel, non-corrosive |
Material nut | Brass, Nickel-plated |
Suitable for foods | Yes |
Screw mounting | External hexagon |
Weight | 24.6 g |